0 items

Weil Mclain AquaBalance™ Gas AquaBalance Boiler Heat Only

W383100

Input MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Annual fuel utilization efficiency of 94.4%
  • Compact design increases placement options
  • For use with PVC, CPVC, stainless steel or select polypropylene venting materials
  • Full 120K BTU/h heating input
  • Includes water treatment inhibitor and test kit
  • Removable sides for ease of service and cleaning
  • Simple, user friendly controls for ease of operation
  • Single tube, large diameter, 316L stainless steel heat exchange
  • Turn down ration: 10 to 1

SPECIFICATIONS

ASME Specifications
ASME H
BTU
120000
BTU Heat Rating
109000 Btu/h
CEC Compliant
For Sale in CA
Collection
AquaBalance™
Depth
12-3/5 in
Duct Size
3 in
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
27-14/25 in
Ignition System
Spark Ignition
Input MBH
120 MBH
NSF Certified
No
Power Source
Gas
UL Listed
No
Vent Type
Direct Vent
Width
16-27/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday