12-1/2 in. 2-5 Sec Riello Oil Burner 1 Stage Pump
GO 12-1/2 in. 2-5 Sec Riello Oil Burner 1 Stage Pump
Frequently Purchased Together
Product Details
- Parts warranty: 1 year
- Frequency: 60 Hz
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- SGO-3, SGO-4, SGO-5, WGO-2, WGO-3, WGO-4, WGO-5, WTGO-3, WTGO-4, WTGO-5
- Collection:
- GO
- Depth:
- 15-5/12 in
- Flow Rate:
- 1.65 gph
- Height:
- 9-1/6 in
- Phase:
- Single Phase
- Power Source:
- Oil
- Product Type:
- Burner
- UL Listed:
- Yes
- Vent Type:
- Chimney Vent
- Volts:
- 120V
- Width:
- 10-11/16 in