Weil Mclain

GV90+ Residential Gas Boiler 105 MBH Natural Gas

Part #W382200611  |  Manufacturer Part #382200611

Input MBH :

105 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Proven cast iron longevity
  • Durable design with low maintenance
  • Streamline controls with simple setup
  • Durable cast iron heat exchanger for long life
  • Superior stainless steel secondary heat exchanger provides maximum efficiency
  • Perfect for multiple boiler applications
  • Easy to install, set-up, and maintain
  • DOE heating capacity: 97 mbh
  • AGA input: 105 mbh
  • AHRI Reference Number: 4615198

Specifications

AFUE: 91.20

ASME Specifications: Yes

Application: Residential

BTU: 105000

BTU Heat Rating: 97000 Btu/h

Boiler Type: Gas

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: GV90+

Depth: 30-3/4 in

Energy Star Compliant: Yes

Flue Size: 3

Fuel Type: Natural Gas

Green: Energy Star, Yes

Height: 30-3/4 in

Ignition System: Hot Surface Ignition

Input MBH : 105 MBH

Installation Type: Floor Mount

Length: 30-3/4 in

Material: Cast Iron

Origin: Domestic

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 1 in

Stages: Single

Supply Pipe Connection: 1 in

UL Listed: Yes

Vent Type: Direct Vent

Volts: 120V

Width: 16 in