GV90+ Residential Gas Boiler 140 MBH Natural Gas

Part #W382200612  |  Item #4433946  |  Manufacturer Part #382200612

$ 4,968.00 EACH

Input MBH :

140 MBH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Proven cast iron longevity
  • Durable design with low maintenance
  • Streamline controls with simple setup
  • Durable cast iron heat exchanger for long life
  • Superior stainless steel secondary heat exchanger provides maximum efficiency
  • Exceeds Energy Star requirements with 91% AFUE
  • Easy to install, set-up, and maintain
  • DOE heating capacity: 130 mbh
  • Able to vent with PVC/CPVC/ABS/SS (AL29-4C)/PP
  • PP vent approved for use on boilers equipped with flue thermal switch only

Specifications

AFUE: 91.40

ASME Specifications: Yes

Application: Residential

BTU: 140000

BTU Heat Rating: 130000 Btu/h

Boiler Type: Gas

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: GV90+

Condensing: Yes

Depth: 37-3/4 in

Duct Size: 3 in

Energy Star Compliant: Yes

Flue Size: 3

Flue Type: PVC

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

Height: 30-3/4 in

Ignition System: Hot Surface Ignition

Input MBH : 140 MBH

Installation Type: Floor Mount

Length: 37-3/4 in

MBH: 140

Material: Cast Iron

Origin: Domestic

Phase: Single Phase

Pipe Diameter: 1 in

Power Source: Gas

Return Pipe Connection: 1 in

SCAQMD Compliant: No

Stages: Single

Supply Pipe Connection: 1 in

UL Listed: Yes

Vent Duct Material: Plastic

Vent Type: Direct Vent

Volts: 120V

Weight: 423

Width: 16 in