Cast Iron Gas-Fired Hot Water Boiler - 161 MBH - Cast Iron Heat Exchanger - 91% AFUE
GV90+ Cast Iron Gas-Fired Hot Water Boiler - 161 MBH - Cast Iron Heat Exchanger - 91% AFUE
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Durable design with low maintenance
- Streamline controls with simple setup
- Proven cast iron longevity
- Able to vent with PVC/CPVC/ABS/SS (AL29-4C)/PP
- Easy to install, set-up, and maintain
- DOE heating capacity: 161 MBH
- Superior stainless steel secondary heat exchanger provides maximum efficiency, allowing GV90+ models to exceed Energy Star requirements with 91% AFUE
- Durable cast iron heat exchanger for long life
- New in 2021: Slate Gray exterior coloring
- PP vent approved for use on boilers equipped with flue thermal switch only
Recommended Accessories
Specifications
- AFUE:
- 91.00 %
- ASME:
- Yes
- Application:
- Residential
- BTU:
- 175000
- BTU Heat Rating:
- 161000 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- GV90+
- Color Finish Category:
- Greys
- Color Finish Name:
- Slate Grey
- Condensing:
- Yes
- Depth:
- 37-3/4 in
- Energy Star Compliant:
- Yes
- Flue Size:
- 3
- Flue Type:
- PVC
- Fuel Type:
- Natural Gas, Propane
- Green Product:
- Yes, Energy Star
- Height:
- 30-3/4 in
- Ignition System:
- Hot Surface Ignition
- Input (MBH):
- 175 MBH
- Installation Type:
- Floor Mount
- Length:
- 37-3/4 in
- MBH:
- 175
- Material:
- Cast Iron
- Origin:
- Domestic
- Phase:
- Single Phase
- Pipe Diameter:
- 1 in
- Return Pipe Connection:
- 1 in
- Stages:
- Single
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- Yes
- Vent Duct Material:
- Plastic
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Weight:
- 464 lb
- Width:
- 16 in