Weil Mclain

LGB Commercial Gas Boiler 1560 MBH Natural Gas

Part #W133131304  |  Manufacturer Part #133131304

Input MBH :

1560 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • AHRI Certified
  • Net I=B=R Capacity: 1099000 BTU
  • DOE Heating Capacity: 1264000 BTU
  • AHRI Reference Number: 5361219
  • Assembly Type: Knockdown
  • Combustion Type: Conventional
  • Frequency: 60 Hz
  • Maximum Altitude: 2000 Feet
  • Medium: Hot Water
  • Heat Exchanger Warranty: 10 Years; Parts Warranty: 1 Year

Specifications

Application: Commercial

BTU: 1560000

BTU Heat Rating: 1264000 Btu/h

Boiler Type: Gas

CEC Compliant: For Sale in CA

Collection: LGB

Depth: 46-1/2 in

Energy Star Compliant: No

Flue Size: 12

Fuel Type: Natural Gas

Height: 50-3/8 in

Ignition System: Spark Ignition

Input MBH : 1560 MBH

Installation Type: Floor Mount

Length: 66 in

Material: Cast Iron

Origin: Domestic

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 5 in

Stages: Single

Supply Pipe Connection: 6 in

Type: W133131304

Vent Type: Chimney Vent

Volts: 120V

Width: 66 in