NPT 3/4 in. Control

You last purchased this on
 
Weil Mclain

NPT 3/4 in. Control

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weil Mclain

NPT 3/4 in. Control

  • Fast #
  • Part #W510312250
  • Item #657283
  • Manufacturer Part #510312250
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Automatic recycle
  • 140-250F range
  • Operating temperature control
  • For use with CG, CGa, CGi, CGs, CGT, CGx, EG, EGH and PFG series boilers
  • 10 degree fixed subtractive differential
  • 3/4" NPT control well
  • Requires Certification

Specifications

Brand Model Compatibility:
EGH, EG, CG, PFG, CGx, CGa, CGi, CGt and CGs Gas Boilers
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Product Type:
Control
Temperature Range:
140 to 240 Deg F