Oil Burner with Vented Chimney for Weil Mclain Ultra UO-3 Oil Boiler
Ultra Oil™ Oil Burner with Vented Chimney for Weil Mclain Ultra UO-3 Oil Boiler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Parts Warranty: 1 Year
- Frequency: 60 Hz
Documents
Specifications
- Brand Model Compatibility:
- UO-3 Hot Water Boilers
- Collection:
- Ultra Oil™
- Flow Rate:
- 1 gph
- Length:
- 9-1/4 in
- Phase:
- Single Phase
- Power Source:
- Oil
- UL Listed:
- Yes
- Vent Type:
- Chimney Vent
- Volts:
- 120V
- Width:
- 15 in