0 items

Weil Mclain WGO™ Series 3 Oil Water Boiler

W3867008

Input MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Burner not included
  • Capacity: 0.7 gph
  • DOE heating capacity: 86 mbh
  • Dedicated water-only oil boiler with cast iron sections, no tankless heater or cover plate
  • Includes LWCO and full water trim
  • Net rating: 75 mbh
  • Quick open top and swing-away burner door with full chamber access increases visibility for inspection and servicing
  • Two flue outlets on rear and top for complete venting flexibility

SPECIFICATIONS

Application
Residential
BTU
75000
Collection
WGO™ Series 3
Energy Star Compliant
No
Height
42-63/100 in
Ignition System
Intermittent Spark
Length
30 in
Material
Cast Iron
Power Source
Oil
Supply Pipe Connection
1-1/2 in
UL Listed
Yes
Vent Type
Natural Draft Vent
Width
23 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday