Weil Mclain PEG™ Series 5 83% AFUE 45 Pin Stream Boiler Without Damper

W381900353

AFUE

82.90
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • AGA input: 150 mgh
  • Comes with automatic vent damper for higher efficiencies and reduced fuel consumption
  • Configured for natural gas, intermittent electronic ignition only
  • DOE heating capacity: 125 mbh
  • Easy access to controls for convenient servicing
  • Net rating: 94 mbh
  • Packaged steam boiler with electronic ignition and low water cut off
  • Pilotless ignition

SPECIFICATIONS

Application
Commercial, Residential
BTU
150000
CEC Compliant
For Sale in CA
Collection
PEG™ Series 5
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
38-1/2 in
Ignition System
Pilotless
Input MBH
75 - 299 MBH
Length
30-1/2 in
Material
Cast Iron
Return Pipe Connection
1-1/2 in
Supply Pipe Connection
2-1/2 in
UL Listed
Yes
Vent Type
B-Vent/L-Vent
Width
33-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday