PEG™ Series 5 Commercial and Residential Water/Steam Boiler 167 MBH Natural Gas

Part #W381900355  |  Item #4424165  |  Manufacturer Part #381900355

$ 4,984.00 EACH

Input MBH :

200 MBH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vertatile packaged cast iron steam boiler
  • Easy access to controls for convenient servicing
  • Configured for natural gas only
  • Intermittent electronic ignition system
  • High-Limit Pressure Control
  • 15 PSI ASME relief valve included
  • Includes Gauge Cocks and Glass
  • Electrode-type low water cutoff
  • Syphon included
  • 521 sq. ft. Net AHRI

Specifications

AFUE: 82.80

ASME Specifications: Yes

Application: Residential

BTU: 200000

BTU Heat Rating: 167000 Btu/h

Boiler Type: Water/Steam

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: PEG™ Series 5

Condensing: No

Depth: 27-5/8 in

Duct Size: 7 in

Energy Star Compliant: No

Flue Size: 7

Fuel Type: Natural Gas

Height: 41-3/8 in

Ignition System: Spark Ignition

Input MBH : 200 MBH

Installation Type: Floor Mount

Length: 27-5/8 in

MBH: 200

Material: Cast Iron

Origin: Domestic

Phase: Single Phase

Pipe Diameter: 3 in

Power Source: Gas

Return Pipe Connection: 2-1/2 in

SCAQMD Compliant: No

Stages: Single

Supply Pipe Connection: 3 in

UL Listed: Yes

Vent Type: B-Vent/L-Vent

Volts: 120V

Weight: 585

Width: 25-1/2 in