Pressure Temperature Boiler Gauge 60#
Pressure Temperature Boiler Gauge 60#
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 2-1/2" dial
- 0-60 psig
- Combination pressure-temperature gauge
- Back connection
- For use with 68, 76, 78, and AHE series 2-4 boilers
- Short shank
- 60-260° F
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 76, 78, 80 Series
- CE Approved:
- No
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- NSF Certified:
- No
- Pressure - High:
- 60
- Pressure - Low:
- 0
- Smart Home Enabled:
- No
- Temperature Range:
- 60 to 320 Deg F
- UL Listed:
- No