Weil Mclain SGO™ Series 3 SGO 3 Steam Oil Boiler 85 MBH

W386700819

Input MBH

85 MBH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • AHRI Certified
  • Burner not included
  • Capacity: 0.95 gph
  • DOE heating capacity: 114 mbh
  • Has large water content for longer steaming times
  • Includes LWCO and full steam trim
  • Net rating: 85 mbh
  • Oil-fired steam boiler with cast iron sections and tankless heater opening
  • Two flue outlets on rear and top for complete venting flexibility

SPECIFICATIONS

ASME Specifications
Yes
Application
Residential
BTU
85000
CSA Certified
Yes
Collection
SGO™ Series 3
Depth
16-22/25 in
Energy Star Compliant
No
Flow Rate
0.95 gph
Height
42-63/100 in
Ignition System
Intermittent Spark
Input MBH
85 MBH
Installation Type
Floor Mount
Length
38-1/2 in
Material
Cast Iron
Origin
Domestic
Phase
Single Phase
Power Source
Oil
Return Pipe Connection
1-1/2 in
Stages
Single
Supply Pipe Connection
1-1/4 in
UL Listed
Yes
Vent Type
Natural Draft Vent
Volts
120V
Width
20-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday