Weil Mclain SlimFit® Series 2 Commercial Gas Boiler 1500 MBH Natural Gas

W383600404

Manufacturer Part #: 383600404

Input MBH

1500 MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

AFUE
95.80
Application
Commercial
BTU
1500000
Boiler Type
Gas
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
SlimFit® Series 2
Depth
32-14/25 in
Fuel Type
Natural Gas
Height
51-1/4 in
Ignition System
Direct Spark Ignition
Input MBH
1500 MBH
Installation Type
Floor Mount
MBH
1500
NSF Certified
No
Phase
Single Phase
Power Source
Gas
Return Pipe Connection
3 in
Supply Pipe Connection
3 in
UL Listed
Yes
Vent Type
Direct Vent
Volts
120V
Width
77-9/10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday