Weil Mclain SlimFit™ SL Series 1 95.80% AFUE Slimfit Commercial Left Hand Natural Gas Boiler

W383600013

AFUE

95.80
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • AHRI Certified
  • Designed for fast, easy installation in commercial and institutional settings
  • Easy to own - durable and reliable, ready for a lifetime of smooth operation
  • Fully customizable outdoor reset curve
  • High limit temperature control with manual reset, fixed 200°F
  • Lead/lag capability up to 8 boilers with lead boiler rotation
  • Maximum gas pressure: 14"
  • PVC, CPVC, PP or SS materials approved for direct vent and direct exhaust
  • Right fit for retrofits - fastest, easiest solution for limited-space retrofits
  • SOLA-control flexibility with 7" LCD touch screen

SPECIFICATIONS

ASME Specifications
Yes
Application
Commercial, Residential
BTU
1500000
CSA Certified
Yes
Collection
SlimFit™ SL Series 1
Depth
32-14/25 in
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
63-1/2 in
Ignition System
Direct Spark Ignition
Input MBH
1500 MBH
Installation Type
Floor Mount
Length
97 in
MBH
1500
Material
Cast Aluminum
Phase
Single Phase
Power Source
Gas
Return Pipe Connection
3 in
Stages
Modulating
Supply Pipe Connection
3 in
UL Listed
Yes
Vent Type
Direct Vent
Volts
120V
Width
77-9/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday