Easy-Up Manifold Kit for Ultra™ Series 4 80 and 105 Boilers
Easy-Up Manifold Kit for Ultra™ Series 4 80 and 105 Boilers
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Reduces average single boiler installation time
- Saves money and assembly time
- Easy up manifold for Ultra 80-105 series 4 models
- Allows simple system servicing
- Provides a professional appearance
- Makes indirect water heater installation easy
- Eliminates piping errors
- Easy installation
Specifications
- Brand Model Compatibility:
- Ultra 105, Ultra 80
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Product Type:
- Kit