Hot Water Gas Boiler - 365 MBH - Nano-Coated Heat Exchanger - 91.7% Thermal Efficiency
Ultra™ Series 4 Hot Water Gas Boiler - 365 MBH - Nano-Coated Heat Exchanger - 91.7% Thermal Efficiency
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Cast Aluminum Nano-Coated Heat Exchanger
- Modulating Condensing Boiler with 5:1 turn-down ration
- New Slate Gray jacket cover beginning Summer 2021
- Control multiple boilers from a single panel
- U-Control allows for easy set-up and maintenance
- Temperature management for up to 3 different set points
- High grade stainless steel burner features quiet operation
- Outdoor reset and domestic hot water priority
- Boiler Circulators Included
- Able to vent with PVC, CPVC and PP
Recommended Accessories
Specifications
- AFUE:
- 91.07 %
- ASME:
- Yes
- Application:
- Residential
- BTU:
- 399000
- BTU Heat Rating:
- 365000 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Ultra™ Series 4
- Condensing:
- Yes
- Depth:
- 22-1/8 in
- Energy Star Compliant:
- No
- Flue Size:
- 4
- Flue Type:
- PVC
- Fuel Type:
- Natural Gas, Propane
- Height:
- 47-3/4 in
- Ignition System:
- Spark Ignition
- Input (MBH):
- 399 MBH
- Installation Type:
- Floor Mount
- Length:
- 22-13/16 in
- MBH:
- 399
- Material:
- Cast Aluminum
- Origin:
- Domestic
- Phase:
- Single Phase
- Pipe Diameter:
- 1-1/4 in
- Return Pipe Connection:
- 1-1/4 in
- SCAQMD Compliant:
- Yes
- Stages:
- Modulating
- Supply Pipe Connection Size:
- 1-1/4 in
- UL Listed:
- No
- Vent Duct Material:
- Plastic
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Weight:
- 229 lb
- Width:
- 22-13/16 in
- Zones:
- 3