Weil Mclain Ultra™ UL Series 3 80 MBH Ultra 80 LP Boiler S3-CT T007

W383500721

Input MBH

80 - 399 MBH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Designed to operate in low temperature condensing applications
  • High grade stainless steel burner
  • Includes Taco® 007 circulator with 1" flanges
  • Negative regulated gas valve
  • Optimal efficiency for multiple temperatures
  • Quick system presets to match any application
  • Seamless multiple boiler control
  • Venturi mixing body mixes air and gas

SPECIFICATIONS

Application
Residential
BTU
80000
CEC Compliant
For Sale in CA
Collection
Ultra™ UL Series 3
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
28-1/4 in
Ignition System
Direct Spark Ignition
Input MBH
80 - 399 MBH
Length
54 in
Material
Cast Aluminum
Return Pipe Connection
1 in
Supply Pipe Connection
1 in
UL Listed
Yes
Vent Type
Direct Vent
Width
30 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday