13-1/2 in. Hand Wire Scratch Brush
13-1/2 in. Hand Wire Scratch Brush
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Light duty cleaning
- Reliable and efficient brushes
- Ideal for general purpose
- Fill diameter 0.012 In
- Number of rows 3 x 19
- Fill material steel
- Trim size 1 in
- Dry application use
Documents
Specifications
- Application:
- Cleaning
- Handle Length (in):
- 7-1/2 in
- Handle Material:
- Hardwood
- Length:
- 13-1/2 in
- Material:
- Steelwire, Wood
- Product Type:
- Wire Brush
- Size:
- 1 in
- Width:
- 1 in