16 in. Palmyra Blend and Bass Street Broom
16 in. Palmyra Blend and Bass Street Broom
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Loading docks
- Parking lots
- Heavy duty wet of dry sweeping, Streets, Sidewalks
- Block shape rectangular
- Driveways
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Tan
- Handle Material:
- Wood
- Length:
- 16 in
- Material:
- Palmyra Fiber, Brass
- Product Type:
- Street Broom
- Size:
- 6-1/4 in
- Width:
- 3-1/2 in