Weiman Products

Goo Gone® 16 oz. Coffee Maker Cleaner

Part #W2175  |  Manufacturer Part #2175

Size:

16 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Cleaning

Collection: Goo Gone®

Material: Liquid

Product Type: Coffee Machine Cleaner

Size: 16 oz

Type: W2175

UL Listed: No