Weiss Instruments 2 x 1/4 in. Utility Pressure Gauge

WTL204B

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B40.1 Grade B
Diameter
2 in
End Connection 1
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
30
Lead Law Compliance Level
Not Approved for Potable Water Applications
Low Pressure
0
Material
Brass, Bronze

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday