4-1/2 x 1/4 in. 60 psi NPT Pressure Gauge
4-1/2 x 1/4 in. 60 psi NPT Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B40.1 Grade 1A
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Stainless Steel, Bronze, Brass
- Pressure - High:
- 60
- Pressure - Low:
- 0