Weiss Instruments 4-1/2 in. Pressure Gauge

W4CTS1

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed to meet standard specifications for heating, cooling, and air conditioning applications
  • Pressure range: 0 psi to 100 psi
  • Stainless steel case
  • Stem-mounted

SPECIFICATIONS

ASME Specifications
ASME B40.1 Grade A
Diameter
4-1/2 in
End Connection 1
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
100
Material
Stainless Steel
Maximum Pressure
100 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday