Weiss Instruments 4-1/2 x 1/2 in. 200 psi Stainless Steel Lower Mount Pressure Gauge

WNF4UGY2200

High Pressure

200
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Lower mount
  • Pressure range: 0 psi to 200 psi
  • Ultra pressure gauge with solid back construction

SPECIFICATIONS

ASME Specifications
ASME B40.1
Diameter
4-1/2 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
High Pressure
200
Material
Stainless Steel
Maximum Pressure
200 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday