Weiss Instruments 4-1/2 x 1/4 in. NPT Pressure Gauge

W4CTS4LPO

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B40.1 Grade 1A
Diameter
4-1/2 in
End Connection 1
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
15
Low Pressure
0
Material
Brass, Bronze, Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday