75 psi 2-1/2 x 1/4 in. Rear Water Guage
75 psi 2-1/2 x 1/4 in. Rear Water Guage
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Indicates water pressure, water temperature and system head in feet of water
- Rear connection
- Designed for use on all types of hot water heating systems
- Pressure range: 0 psi to 75 psi
- Temperature range: 60° F to 260° F
Documents
Specifications
- Color Finish Name:
- Black
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Pressure - High:
- 75
- Pressure - Low:
- 0