0 items

Weiss Instruments Vari-Angle® 9 x 3-1/2 in. Glass Thermometer

W9VU35

Temperature Range

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Applications include: process piping, tanks, pipelines in building construction, boilers and air ducts
  • Easy adjustment for optimum readability
  • Scale includes 3 1/2" stem
  • Temperature range: 30° F to 240° F
  • Vari-Angle® industrial glass thermometer has excellent strength, impact and stiffness properties that make it perfect for the toughest applications

SPECIFICATIONS

Collection
Vari-Angle®
Color Finish
Black
Length
9 in
Material
Plastic
Material Type
Polyester
Maximum Pressure
240 psi
Maximum Temperature
240
Temperature Range
30 to 240 Deg F

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday