Up to 120 Degree F 9 in. Adjustable Thermometer
Vari-Angle® Up to 120 Degree F 9 in. Adjustable Thermometer
Frequently Purchased Together
Product Details
- Applications include: process piping, tanks, pipelines in building construction, boilers and air ducts
- Easy adjustment for optimum readability
- Vari-Angle® industrial glass thermometer has excellent strength, impact and stiffness properties that make it perfect for the toughest applications
- Scale includes 3 1/2" stem
- Temperature range: 0° F to 120° F
Documents
Specifications
- Collection:
- Vari-Angle®
- Color Finish Name:
- Black
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- Polyester
- Maximum Temperature:
- 120
- Pressure - Maximum:
- 120 psi
- Temperature Range:
- Up to 120 Deg F