0 items

Weksler Instruments 0-120 Degree F Straight Thermometer Only

WAS5H916E

Temperature Range

0 to 120 Deg F
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Adjust-angle thermometer can be rotated 180° for simple adjustment
  • Easy readability
  • Scale is 9" with 3 1/2" stem
  • Temperature range: 0° F to 120° F

SPECIFICATIONS

Maximum Temperature
120
Temperature Range
0 to 120 Deg F

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday