Weksler Instruments

1/4 in. 1500 psi IPS Bronze Air/Gas Pressure Snubber

Part #WG41  |  Manufacturer Part #G41

High Pressure:

1500
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 1500

Material: Stainless Steel