2-1/2 x 1/4 in. 30 psi Lower Mount Utility Gauge

You last purchased this on
 
Weksler Instruments

2-1/2 x 1/4 in. 30 psi Lower Mount Utility Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weksler Instruments

2-1/2 x 1/4 in. 30 psi Lower Mount Utility Gauge

  • Fast #
  • Part #WUA25J4L
  • Item #401205
  • Manufacturer Part #UA25J4L
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Stainless Steel
Pressure - High:
30
Pressure - Low:
0