Weksler Instruments 4-1/2 x 1/4 in. Bronze Lower Mount Pressure Gauge in Stainless Steel

WBA14YP4LW

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bottom lower connection
  • Regal Industrial Gauge features bronze bourdon tube, brass socket, and stainless steel movement
  • White enameled aluminum dial with black gradations and numerals

SPECIFICATIONS

Color Finish
Stainless Steel
Diameter
4-1/2 in
End Connection 1
MNPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
60
Material
Brass, Bronze
Maximum Pressure
60 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday