Weksler Instruments 40-160 Degree F 2 in. Dial 1/4 in . Back Mount Thermometer

W2T02A40160

Temperature Range

40 to 160 Deg F
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Diameter
2 in
End Connection 1
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Material
Stainless Steel
Maximum Temperature
160
Temperature Range
40 to 160 Deg F

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday