Weksler Instruments

6 x 3/4 in. Brass Thermowell Lag

Part #WT1M3D2E  |  Manufacturer Part #T1M3D2E

Length:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Length: 6 in

Material: Brass