Pressure Snubber 1/4 in. FNPT
Cadet® 3 Pressure Snubber 1/4 in. FNPT
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Decreases pulsations and surges
- Increases life of gauge
- Helps steady the needle on the gauge
Documents
Recommended Accessories
Specifications
- Application:
- Residential
- Bowl Shape:
- Elongated
- Brand Model Compatibility:
- Dickson PW4
- Collection:
- Cadet® 3
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3/8 in
- End Connection 1:
- NPT
- End Connection 2:
- MNPT
- End Connections:
- NPT x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight
- Flow Rate:
- 1.28 gpf
- Height:
- 30-1/4 in
- Inlet Service Size:
- 1/4 in
- Length:
- 1-1/2 in
- Material:
- Brass
- Pressure - Maximum:
- 1500 psi
- Product Type:
- Pressure Snubber
- UL Listed:
- No
- Urinal Installation:
- Floor Mount
- Width:
- 17-1/4 in