Weld Carbon Steel Pipe

DSCP250

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Weld
Length
21 ft
Material
Carbon Steel
Pipe Tubing Size
4 in
Wall Thickness
.25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday