Weld Extra Heavy Carbon Steel 45 Degree Elbow

DWX4

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

ASME Specifications
ASME B16.9
ASTM Specifications
ASTM A-234
Clean Bagged
No
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Schedule Class
Extra Heavy
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday