0 items

Weld-On 1/2 in. 1/4 in. Turn PEX Icemaker Valve with Arrestor

I87980

Fitting Sizes

1/2 in

$155.73

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Color Finish
White
Depth
3-1/2 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
4-7/8 in
Lead Law Compliant
Yes
Material
Brass
Width
5-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday