0 items

Weld-On 1/2 in. CPVC Dual Drain Box with Single Lever in White

I85637

Fitting Sizes

1/2 in

$124.21

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Depth of the box rest against the back sheetrock wall for sturdy installation
  • Our patented one piece design speeds installation versus separate drain and valve boxes
  • Side of the box has a flat side for secure mounting to wall
  • The frame is interchangeable with center drain washing machine outlet boxes

SPECIFICATIONS

Color Finish
White
Depth
3-3/4 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
6-1/8 in
Material
Brass
Width
8-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday