1 gal Pipe Threading, Reaming and Rolling Machine Dark Cutting Oil in Black
1 gal Pipe Threading, Reaming and Rolling Machine Dark Cutting Oil in Black
Frequently Purchased Together
Product Details
- For medium- to heavy-duty cutting and threading of ferrous and non-ferrous metals
- Can also be used for drilling, reaming, and rolling
- Dark cutting oil helps minimize tool wear
- Formulated with a blend of high-grade mineral and fatty oils, sulfur, chlorine, and wetting agents
- Recommended for both hand and powered pipe threaders
Documents
Specifications
- Application:
- Pipe Threading Machine, Reaming Machine, Rolling Machine
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Black
- NSF Certified:
- No
- Odor:
- Yes
- Origin:
- Domestic
- Product Type:
- Cutting Oil
- Size:
- 1 gal
- Temperature Range:
- -20 to 80 Deg C
- Weight:
- 2.01 lb