1/2 - 1 in. x 200 ft. Polyethylene Pipe Sleeve in Blue

You last purchased this on
 
Water-Tite

1/2 - 1 in. x 200 ft. Polyethylene Pipe Sleeve in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Water-Tite

1/2 - 1 in. x 200 ft. Polyethylene Pipe Sleeve in Blue

  • Fast #
  • Part #I83407
  • Item #2167106
  • Manufacturer Part #83407
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name

Frequently Purchased Together

Product Details

  • Color coded - red for hot, blue for cold
  • Available in 0.004, 0.006, 0.01 and 0.025 Inch thickness
  • Protects supply tubing in slab foundation
  • Requires Certification

Specifications

Application:
CPVC, Copper Pipe, PEX, Plastic
Color Finish Category:
Blues
Color Finish Name:
Blue
Fits Pipe Size:
1/2 in - 1 in
Height:
3 in
Length:
200 ft
Material:
Plastic
Material Type:
Polyethylene
Origin:
Domestic
Product Type:
Pipe Sleeve
Thickness:
0.004 in
Weight:
1 lb
Width:
2-1/4 in