16 oz. Regular Set Plastic Grey Pipe Cement
782™ 16 oz. Regular Set Plastic Grey Pipe Cement
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Heavy-bodied, high-strength gray plumbing PVC cement applies smoothly and has a medium set time ideal for warm-weather applications
- Low-VOC formula reduces solvent emissions for a better working environment
- PVC plumbing solvent cement with good gap-filling properties suitable for potable water pressure systems, sewers, and DWV (drain, waste, and vent) systems
- Meets SCAQMD Rule 1168/316A, ASTMD2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits for LEED v4
- Compatible with all PVC pipes and fittings up to 12 inches (including Schedule 80)
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D2564
- Application:
- Potable Water, Waste
- CARB OTC LEED Compliant:
- Yes
- Collection:
- 782™
- Color:
- Grey
- Height:
- 4 in
- IAPMO Listed -:
- Yes
- NSF:
- NSF/ANSI 14, NSF 61
- NSF Certified:
- Yes
- Odor:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Regular Set
- Size:
- 16 oz
- Type:
- Low VOC, Heavy-Bodied, Medium-Setting, Professional Plumbing Grade
- Weight:
- 1 lb