32 oz. Fast Set Plastic Black Pipe Cement
778™ 32 oz. Fast Set Plastic Black Pipe Cement
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High-strength black ABS cement applies smoothly and sets quickly
- Low-VOC formula reduces solvent emissions for a better working environment
- Medium-bodied, fast-setting, regular-VOC ABS cement for all classes and schedules with interference fit through 8 in (200 mm) diameter
- Meets SCAQMD Rule 1168/316A, ASTMD2235, and NSF/ANSI 14 performance specifications; contributes toward satisfying Indoor Environmental Quality credits for LEED v4
- Compatible with all classes and schedules of ABS pipes and fittings up to 8 inches
Documents
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D2235
- Application:
- DWV, Conduit, Waste
- CARB OTC LEED Compliant:
- Yes
- Collection:
- 778™
- Color:
- Black
- Height:
- 5 in
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Odor:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- ABS
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 32 oz
- Type:
- Low VOC, Medium-Bodied, Fast-Setting
- Weight:
- 2 lb