1 qt Pipe Threading, Reaming and Rolling Machine Dark Cutting Oil in Black

You last purchased this on
 
Weld-On®

1 qt Pipe Threading, Reaming and Rolling Machine Dark Cutting Oil in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weld-On®

1 qt Pipe Threading, Reaming and Rolling Machine Dark Cutting Oil in Black

  • Fast #
  • Part #I80420
  • Item #454233
  • Manufacturer Part #80420
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • For medium- to heavy-duty cutting and threading of ferrous and non-ferrous metals
  • Can also be used for drilling, reaming, and rolling
  • For medium- to heavy-duty cutting, threading, drilling, reaming and rolling machines using ferrous and non-ferrous metals
  • Formulated with a blend of high-grade mineral and fatty oils, sulfur, chlorine, and wetting agents
  • Recommended for both hand and powered pipe threaders
  • Requires Certification

Documents


Specifications

Application:
Pipe Threading Machine, Reaming Machine, Rolling Machine
CARB OTC LEED Compliant:
No
Color Finish Name:
Black
NSF Certified:
No
Odor:
Yes
Origin:
Domestic
Product Type:
Cutting Oil
Size:
1 qt
Temperature Range:
-20 to 80 Deg C
Weight:
2.01 lb