32 oz. Fast Set Plastic Clear Pipe Cement

You last purchased this on
 
Weld-On®

727™ 32 oz. Fast Set Plastic Clear Pipe Cement

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weld-On®

727™ 32 oz. Fast Set Plastic Clear Pipe Cement

  • Fast #
  • Part #I10841
  • Item #422582
  • Manufacturer Part #10841
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Medium-bodied, high-strength clear PVC cement applies smoothly and has a very fast setting time; great for wet conditions and/or when quick pressurization is desired
  • Low-VOC formula reduces solvent emissions for a better working environment
  • All-season PVC solvent cement specially formulated for temperatures as low as -15°F (-26°C) and as high as 110°F (43°C)
  • Applicator cap
  • For all classes and schedules with interference through 6" diameter, SCH 80 to 4"
  • Can be used without primer
  • Meets SCAQMD Rule 1168/316A, ASTM D2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
  • Compatible with all rigid and flexible PVC pipes and fittings up to 6 inches and up to 4 inches Schedule 80
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D2564
Application:
Commercial, Irrigation, DWV, Pool and Spa
CARB OTC LEED Compliant:
Yes
Collection:
727™
Color:
Clear
Height:
5 in
IAPMO Listed -:
Yes
NSF:
NSF/ANSI 14, NSF 61
NSF Certified:
Yes
Odor:
Yes
Pipe Compatibility:
PVC
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
32 oz
Weight:
2 lb