10-3/4 x 3 in. Galvanized Base Roof Flashing

You last purchased this on
 
IPS Corporation

10-3/4 x 3 in. Galvanized Base Roof Flashing

This product requires certification to purchase.
Brand image
You last purchased this on
 
IPS Corporation

10-3/4 x 3 in. Galvanized Base Roof Flashing

  • Fast #
  • Part #I81860
  • Item #1580600
  • Manufacturer Part #81860
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Fits any roof pitch to 45 deg
  • Approved for type "B" installations
  • 24 ga galvanized base with elastomer collar
  • Limited lifetime warranty for the life of the current roof system
  • Tested for ultraviolet, ozone and weather resistance
  • Elastomer collar heat tested to 180 deg F
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Galvanized
Depth:
10 in
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Height:
2 in
Length:
14 in
Material:
Steel
Pipe Diameter:
3 in
Roof Flashing Material:
Galvanized Steel
Roof Flashing Size:
14-1/2 in x 10-3/4 in
Weight:
1 lb
Width:
14 in