12-1/2 x 2 in. Galvanized Base Roof Flashing

You last purchased this on
 
IPS Corporation

12-1/2 x 2 in. Galvanized Base Roof Flashing

This product requires certification to purchase.
Brand image
You last purchased this on
 
IPS Corporation

12-1/2 x 2 in. Galvanized Base Roof Flashing

  • Fast #
  • Part #I81855
  • Item #1254939
  • Manufacturer Part #81855
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Elastomer collar heat tested to 180 deg F
  • Fits any roof pitch to 45 deg
  • Tested for ultraviolet, ozone and weather resistance
  • 24 ga galvanized base with elastomer collar
  • All flexible, one-piece base and collar
  • Approved for type "B" installations
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Galvanized
Depth:
8 in
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Length:
12 in
Material:
Steel
Pipe Diameter:
2 in
Roof Flashing Material:
Galvanized Steel
Roof Flashing Size:
12-1/2 in x 8-3/4 in
Width:
12 in