0 items

Weld-On 13 x 1-1/2 in. Thermoplastic Roof Flashing

I81750

Length

13 in

$12.69

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 18" x 18" available for code required areas
  • Approved for type "B" installations
  • Collar fits any roof pitch to 45° F
  • Elastomer collar heat tested to 180° F
  • Tested for ultraviolet, ozone and weather resistance
  • Thermoplastic hard base with elastomer collar

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
1-1/2 in
Length
13 in
Material
Plastic
Width
9-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday