0 items

Weld-On 14-1/2 x 1-1/2 in. Galvanized Base Roof Flashing

I81710

Length

14-1/2 in

$26.8

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 24 Gauge Galvanized base
  • Adjustable multi-size flashign fits 1 1/4"- 3" and 3"- 4" vent pipe
  • Approved for type "B" installations
  • Elastomer collar heat tested to 180° F
  • Fits any roof pitch to 45° F
  • Tested for ultraviolet, ozone and weather resistance

SPECIFICATIONS

Fits Pipe Size
1-1/2 in
Length
14-1/2 in
Material
Galvanized Steel
Width
10-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday